Beli anti corrosion tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Anti-Corrosion Tape
    Mulai

    Rp149.900

    NITTO Anti-Corrosion Tape
    Deskripsi:
    -Vinyl tape for corrosion prevention and protection, which is easy to wrap around.-Excellent in durability and corrosion resistance, effective for rust prevention and corrosion protection of various steel pipes.-Protection of petrolatum anti-corrosion tape (59 series).-For rust prevention and corrosion prevention of various steel pipes.
    atribut:
    • Color: Gray
    • Thickness: 1.1mm
  2. NITTO Corrosion Protection Tape
    Mulai

    Rp319.900

    NITTO Corrosion Protection Tape
    atribut:
    • Material: Base material:Non-woven, Adhesive:Petrolatum system
    • Color: Dark brown
    • Length (m): 10
    • Thickness (mm): 1.1
    • Adhesive Strength: 5.2N/10mm
    • Tensile Strength: 31.6N/10mm
    • Working Temperature Range: -5 to 55degrees
  3. Denso Tape Anti Corrosion Tape (Lakban Pelindung Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    Denso Tape Anti Corrosion Tape (Lakban Pelindung Pipa)
    Deskripsi:
    Denso tape Adalah pembalut pipa, di pakai oleh pipa gas ataupun minyak yang di tanam di bawah tanah untuk mencegah korosi pada pipa, atau berfungsi sebagai isolasi anti karat untuk membalut dan melindungi pipa khususnya jaringan pipa gas alam dan pipa minyak.Produk kami digunakan dalam berbagai jenis industri seperti industri minyak dan gas, industri petrokimia, bangunan dan fasilitas manajemen, operasi lepas pantai, industri kimia, kelautan, pembangkit listrik, distribusi air, pengelolaan air limbah, industri farmasi, pulp dan industri kertas dan pabrik.
  4. NITTO Petrolatum Anti-corrosion Tape
    Mulai

    Rp579.900

    NITTO Petrolatum Anti-corrosion Tape
    Deskripsi:
    -Can be used for all target object such as piping, equipment, tanks, etc.-For anti-rust and anti-corrosion in special disaster prevention area such as industrial complexes.
    atribut:
    • Color: Yellowish Brown
    • Thickness: 1.1mm
  5. Nitto L Anti-corrosion Tape
    Mulai

    Rp459.900

    Nitto L Anti-corrosion Tape
    atribut:
    • Adhesive: Rubber Type
    • Adhesive Strength (N/10mm): 2.1
    • Length (m): 10
    • Operating Temperature Range (°C): -10 to 60
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Tensile Strength (N/10mm): 60.5
    • Thickness (mm): 0.4
  6. NITTO Petrolatum Anti-corrosion Tape
    Mulai

    Rp589.900

    NITTO Petrolatum Anti-corrosion Tape
    Deskripsi:
    -Can be used for all target object such as piping, equipment, tanks, etc.-For rust prevention and corrosion prevention of high temperature piping, equipment and tanks.
    atribut:
    • Color: Yellowish Brown
    • Thickness: 1.1mm
  7. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  8. NITTO Vinyl Tape Anti Corrosion Chloride Based (Lakban Listrik)
    Mulai

    Rp99.900

    NITTO Vinyl Tape Anti Corrosion Chloride Based (Lakban Listrik)
    atribut:
    • Material: Base material:Polyvinyl chloride, Adhesive:Rubber type
    • Color: Ivory
    • Width (mm): 50
    • Length (m): 10
    • Thickness (mm): 0.4
    • Adhesive Strength: 2.76N/10mm
    • Tensile Strength: 39.2N/10mm
    • Working Temperature Range: -10 to 60degrees
  9. NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik)
    atribut:
    • Color: Black
    • Base Material: Polyvinyl chloride (PVC)
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.4
    • Adhesive: Rubber-based
    • Adhesive Power (N/10mm): 2.76
    • Tensile Strength (N/25mm): 98
    • Operating Temperature Range (°C): -10 to 60
  10. NITTO Petrolatum Anti-corrosion Tape
    Mulai

    Rp879.900

    NITTO Petrolatum Anti-corrosion Tape
    Deskripsi:
    -Can be used for all target object such as piping, equipment, tanks, etc.-For rust prevention and corrosion prevention of piping, equipment and tanks.
    atribut:
    • Color: Yellowish Brown
    • Thickness: 1.1mm
    • W x L (mm x m): 100x10
  11. X-PAPER Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)
    Mulai

    Rp709.900

    X-PAPER Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)
    Deskripsi:
    Kraft paper is a heavy multi-use paper made of recycled material. Kraft paper comes in rolls and can be dispensed from a stand so that the required amount can be torn from the roll and laid on flat surfaces to guard against paint drip and construction dust. It can also be used to wrap or layer between items, or to fill excess space inside packages, preventing items from shifting during transit.
    atribut:
    • UNSPSC: 14111525
    • Adhesive Backing: Non-Adhesive
    • Application: Floor Protection
    • Backing Construction: Paper
    • Color: Brown
    • Compatible Surface Material: Hardwood
    • Compatible Surface Type: Cabinets; Counter Tops; Floors; Stairs
    • Coverage Area (ft²): 360
    • Fire-Resistant: No
    • For use with: Foot Traffic; Paint Splatters; Scratches; Water Spills
    • Leak-Resistant: No
    • Length (ft): 120
    • Manufacturer Part Number: 12360/20
    • Material: Paper
    • Product Form: Roll
    • Product Type: Surface Protection Paper
    • Recyclable: Yes
    • Slip Resistant: No
    • Sub Brand: Builder's Paper
    • Thickness (mil): 11
    • Width (inch): 36
  12. SURFACE SHIELDS Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)
    Mulai

    Rp349.900

    SURFACE SHIELDS Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)
    Deskripsi:
    Kraft paper is a heavy multi-use paper made of recycled material. Kraft paper comes in rolls and can be dispensed from a stand so that the required amount can be torn from the roll and laid on flat surfaces to guard against paint drip and construction dust. It can also be used to wrap or layer between items, or to fill excess space inside packages, preventing items from shifting during transit.
    atribut:
    • Adhesive Backing: Non-Adhesive
    • Fire-Resistant: No
    • Product Form: Roll
  13. Nitto L Non-Adhesive Tape
    47%
    Mulai

    Rp35.900

    Nitto L Non-Adhesive Tape
    Deskripsi:
    Non-adhesive tape used for piping protection. For protection of outdoor piping.
    atribut:
    • Tensile Strength (N/10mm): 54
    • Tape Thickness (mm): 0.15
    • Tape Length (m): 18
    • Color: Ivory
    • Base Material: Vinyl chloride (PVC)
    • Tape Width (mm): 50
    • Main application: For pipe protection
  14. TRUSCO Surface Protection Tape
    66%
    Mulai

    Rp159.900

    TRUSCO Surface Protection Tape
    atribut:
    • Finish Material: Base Material: Polyethylene, Adhesive: Acrylics
  15. Lion Dispenser Lakban (Tempat Solasi)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp16.900

  16. Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp20.900

    Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Deskripsi:
    Dirt and stains easily removed.
    atribut:
    • Size (mmxyard): 45x12
  17. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

  18. GT Radial Car Tires Champiro BXT Pro (Ban Mobil)
    Mulai

    Rp459.900

    GT Radial Car Tires Champiro BXT Pro (Ban Mobil)
    Deskripsi:
    Manfaat :- Memberikan stabilitas yang cukup baik saat berbelok- Cukup nyaman dan mulus saat kondisi mengemudi kecepatan tinggi- Memastikan stabilitas berkendara yang sangat baik pada kecepatan tinggi- Memastikan evakuasi air yang efektif untuk kinerja semua cuaca yang optimal-Kinerja bulat dengan bahu berlubang terbuka
  19. Daimaru Cloth Tape
    Mulai

    Rp21.900

    Daimaru Cloth Tape
    atribut:
    • Size (mmxm): 48x12
Daftar Harga anti corrosion tape Terbaru November 2026
NITTO Anti-Corrosion TapeRp149.900
NITTO Corrosion Protection TapeRp319.900
Denso Tape Anti Corrosion Tape (Lakban Pelindung Pipa)Rp389.900
NITTO Petrolatum Anti-corrosion TapeRp579.900
Nitto L Anti-corrosion TapeRp459.900
NITTO Petrolatum Anti-corrosion TapeRp589.900
Nitoms Vinyl Tape (Lakban Listrik)Rp19.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
NITTO Vinyl Tape Anti Corrosion Chloride Based (Lakban Listrik)Rp99.900
NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik)Rp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)